Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS B15AJ-1A Clip Locking Turnbuckle 1/16-3/16 Short - Pack Of 100 | AA8AZM 16X757

LOOS B15AJ-1A Clip Locking Turnbuckle 1/16-3/16 Short - Pack Of 100

Item: AA8AZM Model: B15AJ-1ACross Ref: 16X757
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip
GradeGrade 302/304
Material PropertiesStainless Steel
TypeLocking Turnbuckle
MaterialSteel
Overall Length1 1/4"
Product TypeLocking Clip
StandardsMS21256

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)19.05
Ship width (cm)10.16
HS code8302423065
Country of OriginUS

Product Variants

ProductModelTypeMaterial PropertiesPkg. Qty.Price
LOOS B15AJ-2 Clip Locking Turnbuckle 1/16-3/16 Long - Pack Of 50 | AA8AZN 16X758 B15AJ-2Locking TurnbuckleStainless Steel50€67.91
LOOS B15AJ-3 Clip Locking Turnbuckle 9/32-5/16 - Pack Of 50 | AA8AZP 16X759 B15AJ-3Locking TurnbuckleStainless Steel50€95.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS B15AJ-1A Clip Locking Turnbuckle 1/16-3/16 Short - Pack Of 100
€164.93 /unit