Flat Shipping

Flat Shipping at €24.99 + VAT

LOOS 668-2X Eye End Fitting 316 S.s Size 1/16 | AA8AWC 16X678

LOOS 668-2X Eye End Fitting 316 S.s Size 1/16

Item: AA8AWC Model: 668-2XCross Ref: 16X678
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye End Fitting
After Swage Dia.0.141"
Cable Size0.062"
Eye Inside Dia.0.188"
GradeGrade 316
MaterialStainless Steel
Tine Thickness0.094"
Compatible Rope Diameter1/16"
Compatible Rope MaterialStainless Steel
Eye Fitting TypeEye End Fitting
Eye Inside Diameter3/16"
Eye Thickness3/32"
Fitting TypeSwage
Lifting CapabilityFor Lifting
Swaged Outside Diameter9/64"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)2.03
HS code7326908588
Country of OriginUS

Product Variants

ProductModelEye Inside Dia.After Swage Dia.Tine ThicknessCable SizeMaterialPrice
LOOS MS20668-2 Eye End Fitting 304 S.s Size 1/16 | AA8AVR 16X668 MS20668-20.188"0.141"0.094"0.062"Stainless Steel€9.82
LOOS MS20668-3 Eye End Fitting 304 S.s Size 3/32 | AA8AVT 16X669 MS20668-30.188"0.188"0.109"0.094"Stainless Steel€11.21
LOOS MS20668-4 Eye End Fitting 304 S.s Size 1/8 | AA8AVU 16X670 MS20668-40.188"0.219"0.188"1/8"Stainless Steel€12.25
LOOS MS20668-5 Eye End Fitting 304 S.s Size 5/32 | AA8AVV 16X671 MS20668-51/4"1/4"0.203"0.156"Stainless Steel€16.92
LOOS MS20668-6 Eye End Fitting 304 S.s Size 3/16 | AA8AVW 16X672 MS20668-60.312"0.312"1/4"0.188"Stainless Steel€24.42
LOOS MS20668-7 Eye End Fitting 304 S.s Size 7/32 | AA8AVX 16X673 MS20668-70.312"3/8"0.297"0.219"Stainless Steel€43.95
LOOS MS20668-8 Eye End Fitting 304 S.s Size 1/4 | AA8AVY 16X674 MS20668-83/8"0.438"0.312"1/4"Stainless Steel€44.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS 668-2X Eye End Fitting 316 S.s Size 1/16
€8.22 /unit