Flat Shipping

Flat Shipping at €24.99 + VAT

LOCTITE 193999 Gasket Sealant, SI 595, 10.14 fl oz, Cartridge, Clear, Food and Beverage Processing | CR9RDX

LOCTITE 193999 Gasket Sealant, SI 595, 10.14 fl oz, Cartridge, Clear, Food and Beverage Processing

Item: CR9RDX Model: 193999Cross Ref: 3KMY8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationCoat Pre-Cut Gaskets For Increased Reliability
Chemical BaseAcetoxy Silicone
ColorClear
Container Size10.14 fl. oz.
Container TypeCartridge
Cure TypeRoom Temperature Vulcanizing
For Material TypeMetal, Plastic
Full Cure Time1 Days
HardnessShore A14
Max. Operating Temp.450°F
Maximum Gap Fill Size6/25"
Mfr. SeriesSI 595 Series
Min. Operating Temp.-65°F
Non-hardeningYes
Non-toxicYes
Product FormPaste
Resistance PropertiesNon Flammable
Sealant BaseSilicone
Sealant ContainerCartridge
Sealant TypeGasket Sealant
Sensor SafeNo
Temp. Range-65°F to +450°F
Voc Content30 g/L
Working Time30 min.
Maximum Operating Temperature450°F
Minimum Operating Temperature-65°F
SeriesSI 595 Series
StandardsANSI/NSF STANDARD 51, CALIFORNIA PROPOSITION 65, CEPA DSL/NDSL, CERCLA/SARA SECTION 302 EHS, CERCLA/SARA SECTION 311/312, CERCLA/SARA SECTION 313, OSHA 29 CFR 1910.1200, TSCA

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeMax. Operating Temp.Full Cure TimeSealant TypeChemical BaseMin. Operating Temp.Working TimePrice
LOCTITE 2392164 Gasket Sealant, 0.85 fl oz, Bottle, Red | CR9RDH 2392164---------
RFQ
LOCTITE 1311327 Gasket Sealant, 10.14 fl oz, Cartridge, Clear | CR9RDJ 131132710.14 fl. oz.Cartridge250°F1 DaysGasket SealantSilicone-40°F10 min.€49.94
LOCTITE 1241991 Gasket Sealant, 10.14 fl oz, Cartridge, Red | CR9RDK 124199110.14 fl. oz.Cartridge300°F-Gasket SealantDimethacrylate Ester-65°F25 min.€185.63
LOCTITE 2096064 Gasket Sealant, 518, 1.69 fl oz, Tube, Red | CR9RDL 20960641.69 fl. oz.Tube300°F4 hrs.Gasket SealantDimethacrylate Ester-65°F25 min.€36.62
LOCTITE 2096061 Gasket Sealant, 518, 10.14 fl oz, Cartridge, Red | CR9RDM 209606110.14 fl. oz.Cartridge300°F4 hrs.Gasket SealantDimethacrylate Ester-65°F25 min.€149.19
LOCTITE 640804 Gasket Sealant, 534, 0.67 oz, Stick, Purple | CR9RDP 6408040.67 oz.Stick300°F1 DaysGasket DressingMethacrylate Ester-65°F5 min.€25.10
LOCTITE 234891 Gasket Sealant, MR 5922, 3 oz, Tube, Black | CR9RDQ 2348913 oz.Tube400°F1 DaysGasket SealantIsopropanol, Resin-65°F-€10.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 193999 Gasket Sealant, SI 595, 10.14 fl oz, Cartridge, Clear, Food and Beverage Processing
€47.61 /unit