Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79085-BLK Nozzle XR Style 0.860 Inch Diameter PK10 | AH7PZV 36XP50

LOC-LINE 79085-BLK Nozzle XR Style 0.860 Inch Diameter PK10

Item: AH7PZV Model: 79085-BLKCross Ref: 36XP50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€258.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.0.086"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach1/4"
Swing110°
Thread Size1/4"
TypeXR Style
Body MaterialAcetal Copolymer
ColorBlack
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection TypeThreaded
For Use WithLathes, Mills, Grinders And High Pressure Applications Up to 1000 psi
Hole Diameter0.09"
IncludesAdjustment Lever
Pressure Rating - Maximum1000 psi
Product TypeXR Style Nozzle
Resistance PropertiesCorrosion Resistant, Water Resistant
Swing Angle - Maximum110°
Temperature Rating - Maximum115°F
Tip MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Black

Product Variants

ProductModelHole Dia.TypeThread SizeReachMaterialMax. PressureSwingPkg. Qty.Price
LOC-LINE 72081 Nozzle XR Style 0.062 Inch Diameter PK2 | AH7PRD 36XM72 720810.062"XR Style1/4"1/4"Acetal, Stainless Steel1000 psi110°2€69.43
LOC-LINE 72085 Nozzle XR Style 0.086 Inch Diameter PK2 | AH7PRH 36XM76 720850.086"XR Style1/4"1/4"Acetal, Stainless Steel1000 psi110°2€78.21
LOC-LINE 72089 Nozzle XR Style 0.117 Inch Diameter PK2 | AH7PRM 36XM80 720890.117"XR Style1/4"1/4"Acetal, Stainless Steel1000 psi110°2€70.82
LOC-LINE 72093 Nozzle XR Style 0.160 Inch Diameter PK2 | AH7PRR 36XM84 720934/25"XR Style1/4"1/4"Acetal, Stainless Steel1000 psi110°2€65.38
LOC-LINE 79081 Nozzle XR Style 0.062 Inch Diameter PK10 | AH7PZF 36XP37 790810.062"XR Style1/4"1/4"Acetal, Stainless Steel1000 psi110°10€263.64
LOC-LINE 79081-BLK Nozzle XR Style 0.062 Inch Diameter PK10 | AH7PZG 36XP38 79081-BLK0.062"XR Style1/4"1/4"Acetal, Stainless Steel1000 psi110°10€300.09
LOC-LINE 79081-G Nozzle XR Style 0.062 Inch Diameter PK10 | AH7PZH 36XP39 79081-G0.062"XR Style1/4"1/4"Acetal, Stainless Steel1000 psi110°10€256.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79085-BLK Nozzle XR Style 0.860 Inch Diameter PK10
€258.48 /pack