Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79068-G Nozzle CT Style 0.117 Inch Diameter PK10 | AH7PYD 36XP12

LOC-LINE 79068-G Nozzle CT Style 0.117 Inch Diameter PK10

Item: AH7PYD Model: 79068-GCross Ref: 36XP12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.0.117"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach0.0"
Swing72°
Thread Size1/4"
TypeCT Style
Body MaterialAcetal Copolymer
ColorGray
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection TypeThreaded
For Use WithLathes, Mills, Grinders And High Pressure Applications Up to 1000 psi
Hole Diameter0.12"
Includes(10) Nozzles
Pressure Rating - Maximum1000 psi
Product TypeCT Style Nozzle
Resistance PropertiesCorrosion Resistant, Water Resistant
Swing Angle - Maximum72°
Temperature Rating - Maximum115°F
Tip MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)17.78
Country of OriginUS

Product Details:

    • Available In : Gray

Product Variants

ProductModelHole Dia.SwingTypeThread SizeReachMaterialMax. PressurePkg. Qty.Price
LOC-LINE 72060 Nozzle CT Style 0.062 Inch Diameter PK2 | AH7PQK 36XM55 720600.062"110°CT Style1/4"0.0"Acetal, Stainless Steel1000 psi2€67.64
LOC-LINE 72064 Nozzle CT Style 0.086 Inch Diameter PK2 | AH7PQP 36XM59 720640.086"110°CT Style1/4"0.0"Acetal, Stainless Steel1000 psi2€70.55
LOC-LINE 72068 Nozzle CT Style 0.117 Inch Diameter PK2 | AH7PQU 36XM63 720680.117"110°CT Style1/4"0.0"Acetal, Stainless Steel1000 psi2€67.72
LOC-LINE 72072 Nozzle CT Style 0.160 Inch Diameter PK2 | AH7PQY 36XM67 720724/25"110°CT Style1/4"0.0"Acetal, Stainless Steel1000 psi2€67.65
LOC-LINE 79060 Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXA 36XN85 790600.062"72°CT Style1/4"0.0"Acetal, Stainless Steel1000 psi10€294.96
LOC-LINE 79060-BLK Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXB 36XN86 79060-BLK0.062"72°CT Style1/4"0.0"Acetal, Stainless Steel1000 psi10€251.99
LOC-LINE 79060-G Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXC 36XN87 79060-G0.062"72°CT Style1/4"0.0"Acetal, Stainless Steel1000 psi10€294.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79068-G Nozzle CT Style 0.117 Inch Diameter PK10
€263.41 /unit