Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79015 Nozzle CT Style 0.086 Inch Diameter PK10 | AH7PTM 36XN04

LOC-LINE 79015 Nozzle CT Style 0.086 Inch Diameter PK10

Item: AH7PTM Model: 79015Cross Ref: 36XN04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.0.086"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach1/4"
Swing72°
Thread Size1/8"
TypeCT Style
Body MaterialAcetal
Connection TypeThreaded
Hole Diameter0.09"
IncludesAdjustment Lever
Product TypeCT Style Nozzle
Tip MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Blue,Orange, Black, Gray

Product Variants

ProductModelHole Dia.SwingTypeThread SizeReachMaterialMax. PressurePkg. Qty.Price
LOC-LINE 72011 Nozzle CT Style 0.062 Inch Diameter PK2 | AH7PPB 36XM24 720110.062"72°CT Style1/8"1/4"Acetal, Stainless Steel1000 psi2€77.03
LOC-LINE 72015 Nozzle CT Style 0.086 Inch Diameter PK2 | AH7PPF 36XM28 720150.086"72°CT Style1/8"1/4"Acetal, Stainless Steel1000 psi2€65.38
LOC-LINE 72019 Nozzle CT Style 0.117 Inch Diameter PK2 | AH7PPK 36XM32 720190.117"72°CT Style1/8"1/4"Acetal, Stainless Steel1000 psi2€77.68
LOC-LINE 72023 Nozzle CT Style 0.160 Inch Diameter PK2 | AH7PPP 36XM36 720234/25"70°CT Style1/8"1/4"Acetal, Stainless Steel1000 psi2€75.95
LOC-LINE 79011 Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PRZ 36XM91 790110.062"72°CT Style1/8"1/4"Acetal, Stainless Steel1000 psi10€238.52
LOC-LINE 79011-BLK Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTA 36XM92 79011-BLK0.062"72°CT Style1/8"1/4"Acetal, Stainless Steel1000 psi10€237.53
LOC-LINE 79011-G Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PTB 36XM93 79011-G0.062"72°CT Style1/8"1/4"Acetal, Stainless Steel1000 psi10€246.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79015 Nozzle CT Style 0.086 Inch Diameter PK10
€260.31 /pack