Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LOC-LINE 61518 Flex Hose Inch Line Valve - Pack Of 2 | AA9MKK 1DXZ5

LOC-LINE 61518 Flex Hose Inch Line Valve - Pack Of 2

Item: AA9MKK Model: 61518Cross Ref: 1DXZ5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Hose In Line Valve
Hose Inside Dia.3/4"
ColorBlue, Orange
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection TypeInline
Fitting Size3/4" Loc-Line x 3/4" Loc-Line
Flow Rate - Maximum1140 GPH
Includes(2) In-Line Valves
Loc-line System Size3/4"
MaterialAcetal
Pressure Rating - Maximum20 psi
Product TypeShutoff Valve
Resistance PropertiesCorrosion Resistant, Water Resistant
Temperature Rating - Maximum170°F

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)19.05
Ship width (cm)10.16
HS code8481805090
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Pkg. Qty.Price
LOC-LINE 69558 In-line Valve 3/4in - Pack Of 10 | AB6BUJ 20Y269 695583/4"10€130.70
LOC-LINE 21194 Valve Inline - Pack Of 2 | AD2GCE 3P831 211941/4"2€23.76
LOC-LINE 29454 In-line Valve 1/4 Inch - Pack Of 10 | AE4ATK 5HK06 294541/4"10€85.14
LOC-LINE 39854 In-line Valve 1/2 Inch - Pack Of 10 | AE4ATM 5HK10 398541/2"10€98.38
LOC-LINE 32094 Valve Inline - Pack Of 2 | AF2UXT 6Y710 320941/2"2€29.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 61518 Flex Hose Inch Line Valve - Pack Of 2
€49.24 /unit