Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 61505 Flex Hose Connectors 3/4 Npt Pack Of 4 | AF2UXZ 6Y716

LOC-LINE 61505 Flex Hose Connectors 3/4 Npt Pack Of 4

Item: AF2UXZ Model: 61505Cross Ref: 6Y716
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Hose Connectors
Compatible LubricantsAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Size3/4"
Connection TypeNPT
For Use With3/4 In Loc-Line Systems
Hose Inside Dia.3/4"
MaterialAcetal
Material Of ConstructionAcetal Copolymer
Resistance PropertiesCorrosion Resistant, Water Resistant
ColorOrange
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
End 1 Non-threaded Size3/4"
End 2 Thread GenderMale
End 2 Thread Size3/4"
End 2 Thread TypeNPT
Fitting Size3/4" Loc-Line x 3/4" MNPT
Flow Rate - Maximum1140 GPH
Overall Length1.6"
Pressure Rating - Maximum40 psi
Product TypeConnector
Temperature Rating - Maximum170°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)18.29
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.MaterialConnection SizeTypeMaterial Of ConstructionConnection TypeAvailable InPkg. Qty.Price
LOC-LINE 59864 Male Npt Connector 3/8in - Pack Of 50 | AB6BRG 20Y221 598641/2"Acetal3/8"FittingAcetal CopolymerNPT-50€85.82
LOC-LINE 59865 Male Npt Connector 1/2 Inch - Pack Of 50 | AB6BRH 20Y222 598651/2"Acetal1/2"FittingAcetal CopolymerNPT-50€80.82
LOC-LINE 69545 Npt Connector 3/4in - Pack Of 50 | AB6BTY 20Y259 695453/4"Acetal3/4"FittingAcetal CopolymerNPT-50€104.50
LOC-LINE 41406 Connector 1/4 Inch - Pack Of 4 | AD2GBR 3P819 414061/4"Acetal--Acetal Copolymer-Acid Resistant Polyester4€5.32
LOC-LINE 51805 Connector 1/2 Inch - Pack Of 4 | AD2GBZ 3P826 518051/2"Acetal Copolymer-----4€8.99
LOC-LINE 51804 Connector 3/8 Inch - Pack Of 4 | AD2GCB 3P828 518041/2"Acetal--Acetal Copolymer--4€8.65
LOC-LINE 49425 1/8 Npt-- Pack Of 50 | AE4ATR 5HK20 494251/8"Acetal-----50€74.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 61505 Flex Hose Connectors 3/4 Npt Pack Of 4
€18.74 /unit