Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 41480 End Caps 1/4-- Pack Of 4 | AF2UWK 6Y676

LOC-LINE 41480 End Caps 1/4-- Pack Of 4

Item: AF2UWK Model: 41480Cross Ref: 6Y676
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Compatible LubricantsAlcohol, Gasoline, Grease Lacquer Solvents, Oils
For Use With1/4 In Loc-Line Systems
Hose Inside Dia.1/4"
MaterialAcetal
Mounting Hole DiameterNot Applicable
Number Of Pieces4
Resistance PropertiesCorrosion Resistant, Water Resistant

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)17.02
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.MaterialPkg. Qty.Price
LOC-LINE 49447 End Caps 1/4 Inch - Pack Of 20 | AB6BPV 20Y180 494471/4"Acetal Copolymer20€30.27
LOC-LINE 59885 End Caps 1/2 Inch - Pack Of 20 | AB6BTC 20Y240 598851/2"Acetal Copolymer20€34.12
LOC-LINE 51838 Flex Hose End Cap 1/2 Inch Pack Of 4 | AF2UXN 6Y706 518381/2"-4€9.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 41480 End Caps 1/4-- Pack Of 4
€7.64 /pack