Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 41479 Circle Flow Nozzle Kit | AD2GCH 3P834

LOC-LINE 41479 Circle Flow Nozzle Kit

Item: AD2GCH Model: 41479Cross Ref: 3P834
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircle Flow Assembly
Hose Inside Dia.1/4"
MaterialAcetal Copolymer
Body MaterialAcetal
ColorOrange
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
For Use With1/4" Loc Line Systems
Hole Diameter0.08"
Includes1/4" End Cap
Loc-line System Size1/4"
Nozzle Flow PatternCircle Flow
Number Of Holes15
Pressure Rating - Maximum110 psi
Product TypeCircle Flow Nozzle Kit
Resistance PropertiesCorrosion Resistant, Water Resistant
Swing Angle - Maximum54°
Temperature Rating - Maximum170°F
Tip MaterialAcetal

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)35.56
Ship width (cm)25.4
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.MaterialPrice
LOC-LINE 51837 Circle Flow Nozzle Kit | AD2GCJ 3P835 518371/2"Acetal Copolymer€33.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 41479 Circle Flow Nozzle Kit
€59.35 /unit