Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 40475 Lathe Adapter Kit 1/4in | AB6BNC 20Y138

LOC-LINE 40475 Lathe Adapter Kit 1/4in

Item: AB6BNC Model: 40475Cross Ref: 20Y138
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe Adapter Kit
Hose Inside Dia.1/4"
MaterialAcetal Copolymer
ColorBlue, Orange
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Fitting Connection Diameter1/4", 1/2"
Flow Rate - Maximum475 GPH
For Use With1/4" Loc Line Systems
Hole Diameter1/8", 1/4"
Includes(2) 1/4" 90 Degree Nozzles, (2) 1/4" Round Nozzles, (2) 1/8 90 Degree Nozzles, (2) 1/8" Round Nozzles, (2) Flat 5-Hole Nozzles, (2) Flat Slot 60 Nozzles, (2) Straight Flow Nozzles, (4) 1/2" HAAS (2" Length) Adapters, (4) 1/2" HAAS Short Adapters, (4) Element Clamps with Screws, (8) Elements, 1/4" Assembly Pliers
Loc-line System Size1/4"
Nozzle Connection Diameter1/4"
Number Of Connectors8
Number Of Elbow Fittings0
Number Of Extended Element Hoses0
Number Of Nozzles14
Number Of Segment Hoses0
Pressure Rating - Maximum30 psi
Product TypeLathe Adapter Kit
Resistance PropertiesCorrosion Resistant, Water Resistant
Temperature Rating - Maximum170°F
Thread Sizes Included1/2" Haas

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)17.78
Ship length (cm)2.54
Ship width (cm)23.5
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.MaterialMaterial Of ConstructionPrice
LOC-LINE 40476 15mm Lathe Adapter Kit | AB6BND 20Y139 404761/4"Acetal CopolymerAcetal Copolymer€49.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 40475 Lathe Adapter Kit 1/4in
€101.43 /unit