Flat Shipping

Flat Shipping at €24.99 + VAT

LLAMBRICH USA CY-04 J0 Keyed Drill Chuck-micro-cap 1/64 -5/32 | AC6UXQ 36J548

LLAMBRICH USA CY-04 J0 Keyed Drill Chuck-micro-cap 1/64 -5/32

Item: AC6UXQ Model: CY-04 J0Cross Ref: 36J548
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Chuck
Accessory TypeMicro
Bearing TypeBall
Capacity Min.0.016"
Chuck Diameter0.866"
Chuck TypeKeyed
Closed Length1.378"
ConstructionStainless Steel
Key NumberK0
MaterialStainless Steel
Max. Capacity0.156"
Nominal Capacity0.156"
Open Length1.102"
Compatible Tool TypeStationary Drilling Machines
Drill Bit Shank Capacity (decimal Equivalent)0.0312 to 0.1563
Drill Bit Shank Capacity (fractional Inch)1/32" to 5/32"
Duty RatingMedium
FeaturesOne piece Gear Ring and Sleeve Eliminate the possibility of Tooth Breakage
FinishHardened
For Max Drill Bit Shank Size5/32"
For Min Drill Bit Shank Size1/32"
Includes SleeveSleeve Included
Jacobs Taper Drive TypeStandard Drive
KeyChuck Key Included
KeyingKeyed
Mounting SizeJT0
Mounting TypeInternal Jacobs Taper
Product TypeDrill Chuck
SeriesCY Series
Turn DirectionCW/CCW

Shipping Info:

Ship weight (kg) 0.1013
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code8466100175
Country of OriginES

Product Variants

ProductModelChuck TypeMax. CapacityCapacity Min.Closed LengthOpen LengthNominal CapacityChuck DiameterMaterialPrice
LLAMBRICH USA JKP-15 J-0 Keyless Drill Chuck-micro-cap .008-1/16 | AC6UXR 36J549 JKP-15 J-0Keyless0.062"0.8 min.1.476"1.39"0.062"19/25"Stainless Steel€597.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LLAMBRICH USA CY-04 J0 Keyed Drill Chuck-micro-cap 1/64 -5/32
€108.33 /unit