LITTLE GIANT PUMPS WRS-5 Sink Pump System 1/6 Hp 115v 5a Aluminium | AC6WLC 36N560 / 505055

LITTLE GIANT PUMPS 505055 WRS-5 Sink Pump System 1/6 Hp 115v 5a Aluminium

Item: AC6WLC Model: 505055Cross Ref: 36N560 / WRS-5
In Stock

Get it by Tuesday, Jun 17

€607.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink Drain Pump System
Amps5A
Basin Capacity5 gal.
Basin Height15 9/16"
Basin MaterialPolypropylene
Cord Length10 ft.
Flow Rate @ 10 Ft.12 GPM
Flow Rate @ 15 Ft.8 GPM
Flow Rate @ 5 Ft.15 GPM
Hp1/6 hp
Impeller MaterialNylon
Inlet Size1 1/2"
Lip MaterialViton
Max. Head21 ft.
Max. Temp.120°F
Motor TypeShaded Pole
Outlet Size1 1/2"
Pump MaterialAluminum
SeriesWRS Series
Shaft Seal MaterialViton
Switch TypePiggyback Diaphragm
TypeAbove Grade
Vent Size1 1/2"
Voltage Rating115V AC
Basin Inlet Diameter1 1/2"
Flow Rate @ 10 Ft. Of Head12 GPM
Flow Rate @ 15 Ft. Of Head8 GPM
Flow Rate @ 5 Ft. Of Head15 GPM
Manufacturers Warranty Length1 yr.
Max. Liquid Temp.120°F
Rated Voltage115V
Switch ActuationDiaphragm

Shipping Info:

Ship weight (kg) 9.045
Ship height (cm)44.45
Ship length (cm)38.1
Ship width (cm)36.83
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpPump MaterialAmpsFlow Rate @ 5 Ft.Basin CapacitySwitch ActuationMax. HeadCord LengthPrice
LITTLE GIANT PUMPS 14942736 | BP7NED 149427361/3 hpThermoplastic4.4A2880 GPH6 gal.Automatic24 ft.8 ft.-
RFQ
HARTELL LTP-1 Sink Drain Pump System, 115V, 5A, 12 ft. Maximum Head, Polypropylene | CF3QEE 801284 LTP-11/4 hpPolypropylene5A45 GPM1 gal.Vertical Float12 ft.8 ft.€504.79
HARTELL LTS-1 Sink Drain Pump System, 115V, 5.6A, 16.5 ft. Maximum Head, Polypropylene | CF3QEF 801285 LTS-11/3 hpPolypropylene5.6A48 GPM2 gal.Vertical Float16.5 ft.8 ft.€588.52
HARTELL LTA-1 Sink Drain Pump System, 115V, 2.2A, 11 ft. Maximum Head, Polypropylene | CF3QEG 802210 LTA-11/8 hpABS2.2A28 GPM1 gal.Piggyback11 ft.8 ft.€448.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 505055 WRS-5 Sink Pump System 1/6 Hp 115v 5a Aluminium
€607.20 /unit