Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT PUMPS S320T-20 Pump Submersible Stainless Steel/Bronze 1/30 HP 115V | AE3MKG 5EAG1 / 517003

LITTLE GIANT PUMPS 517003 S320T-20 Pump Submersible Stainless Steel/Bronze 1/30 HP 115V

Item: AE3MKG Model: 517003Cross Ref: 5EAG1 / S320T-20
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€739.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Submersible Pump
Amps1.5A
ApplicationAir Conditioners, Machine Tool Coolants And Mild Acids, Water Displays
Cord Length20 ft.
Cord TypeSJTOW
Duty CycleContinuous
Electrical Connection TypePlug In
Frequency60 Hz
Full Load Amps1.5A
Full Load Watts89 W
Height4"
Housing MaterialNylon
Hp1/30 hp
Impeller MaterialNylon
IncludesScreen
Inlet Size1/2"
Inlet TypeMNPT
Length4 1/2"
MaterialBronze
Max. Flow Rate5.3 GPM
Max. Flow Rate @ 1 Ft.290 GPH
Max. Flow Rate @ 10 Ft.163 GPH
Max. Flow Rate @ 5 Ft.255 GPH
Max. Head13.5 ft.
Max. Media Temp.120°F
Media TypeFreshwater, Saltwater
Motor Housing MaterialStainless Steel
Motor TypeShaded Pole
Mounting LocationSubmersible
Nameplate Voltage115V AC
Outlet Size1/4"
Outlet TypeNPT
Overload Thermal ProtectionYes
Pressure5.9 psi
Pump TypeSubmersible Pump
Rpm3450 RPM
Screen MaterialNylon
Seal MaterialViton
SeriesS Series
Volute MaterialNylon
Warranty2 yrs.
Width3 3/4"
Intake TypeNPT
Manufacturer Warranty Length2 yrs.
Maximum Flow Rate @ 1 Foot Of Head290 GPH
Maximum Flow Rate @ 10 Feet Of Head163 GPH
Maximum Flow Rate @ 5 Feet Of Head255 GPH
Overall Height4"
Overall Length4.5"
Overall Width4"
Pump Housing MaterialBronze
Seal TypeOil Seal
StandardsCSA CERTIFIED, UL LISTED
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)18.8
Ship length (cm)19.81
Ship width (cm)12.7
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpNameplate VoltageMax. HeadInlet SizeCord LengthMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Pump Housing MaterialPrice
DAYTON 12U595 Pump Submersible 1/100HP | AA4MHK 12U5951/100 hp115V AC7.5 ft.1/2"6 ft.218 GPH-Zinc Alloy€128.08
DAYTON 12U597 Pump Submersible 1/50HP | AA4MHM 12U5971/50 hp115V AC8.1 ft.3/4"6 ft.337 GPH-Zinc Alloy€141.72
DAYTON 12U598 Pump Submersible 1/10HP | AA4MHN 12U5981/10 hp115V AC24.66 ft.3/4"6 ft.855 GPH758 GPHZinc Alloy€247.21
DAYTON 2HNN2 Pump Compact Submersible 1/150 HP | AC2CMV 2HNN21/150 hp115V AC6.5 ft.1/4"6 ft.50 GPH-Plastic€104.96
DAYTON 2HNN3 Pump Compact Submersible 1/50 HP | AC2CMW 2HNN31/50 hp115V AC11 ft.1/4"6 ft.180 GPH115 GPHPlastic€116.04
DAYTON 2HNN4 Pump Compact Submersible 1/50 HP | AC2CMX 2HNN41/50 hp115V AC11 ft.1/4"6 ft.180 GPH115 GPHPlastic€126.15
DAYTON 2HNN5 Pump Compact Submersible 1/50 HP | AC2CMY 2HNN51/50 hp230V AC11 ft.1/4"6 ft.195 GPH125 GPHPlastic€127.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 517003 S320T-20 Pump Submersible Stainless Steel/Bronze 1/30 HP 115V
€739.48 /unit