Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT PUMPS PE-2H Pump Fountain 1/40 HP | AD9FPJ 4RK93 / 518400

LITTLE GIANT PUMPS 518400 PE-2H Pump Fountain 1/40 HP

Item: AD9FPJ Model: 518400Cross Ref: 4RK93 / PE-2H
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€228.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Submersible Pump
Amps0.8A
ApplicationWater Displays, Water Transfer Or Recirculation
Cord Length6 ft.
Display Qty1
Duty CycleContinuous
Electrical Connection TypePlug In
Frequency60 Hz
Full Load Amps0.8A
Height4 1/5"
Housing MaterialNylon
Hp1/40 hp
Impeller MaterialNylon
Inlet Size1/4"
Inlet TypeScreened
Length4 4/5"
MaterialPlastic
Max. Flow Rate5 GPM
Max. Flow Rate @ 1 Ft.300 GPH
Max. Flow Rate @ 10 Ft.130 GPH
Max. Flow Rate @ 5 Ft.240 GPH
Max. Head12.2 ft.
Max. Media Temp.120°F
Motor SealingEpoxy Encapsulated
Mounting LocationSubmersible
Nameplate Voltage115V AC
Outlet Size1/4"
Outlet TypeNPT
Overload Thermal ProtectionYes
Pressure5.3 psi
Pump MaterialPolyester
Pump TypeSubmersible Pump
Screen MaterialPolypropylene
Seal MaterialFluoroelastomer
Seal TypeMechanical
SeriesPE-2 Series
Volute MaterialNylon
Width2 4/5"
Compatible Discharge Hose Size1/4"
Discharge TypeNPT
Flow Rate (maximum)300 GPH
Horsepower1/40 hp
Intake And Discharge Size1/4"
Intake TypeScreened
Maximum Feet Of Head12.2 ft.
Maximum Flow Rate @ 1 Foot Of Head300 GPH
Maximum Flow Rate @ 10 Feet Of Head130 GPH
Maximum Flow Rate @ 5 Feet Of Head240 GPH
Media Temperature (maximum)120°F
Overall Height4 1/5"
Overall Length4.8"
Overall Width2 4/5"
Pump Housing MaterialPlastic
Pumping ApplicationWater Displays, Water Transfer or Recirculation
StandardsCCSAUS LISTED

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)11.43
Ship length (cm)17.78
Ship width (cm)15.24
HS code8413702004
Country of OriginMX

Product Variants

ProductModelHpNameplate VoltageMax. HeadInlet SizeCord LengthMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Pump Housing MaterialPrice
DAYTON 12U595 Pump Submersible 1/100HP | AA4MHK 12U5951/100 hp115V AC7.5 ft.1/2"6 ft.218 GPH-Zinc Alloy€128.08
DAYTON 12U597 Pump Submersible 1/50HP | AA4MHM 12U5971/50 hp115V AC8.1 ft.3/4"6 ft.337 GPH-Zinc Alloy€141.72
DAYTON 12U598 Pump Submersible 1/10HP | AA4MHN 12U5981/10 hp115V AC24.66 ft.3/4"6 ft.855 GPH758 GPHZinc Alloy€247.21
DAYTON 2HNN2 Pump Compact Submersible 1/150 HP | AC2CMV 2HNN21/150 hp115V AC6.5 ft.1/4"6 ft.50 GPH-Plastic€104.96
DAYTON 2HNN3 Pump Compact Submersible 1/50 HP | AC2CMW 2HNN31/50 hp115V AC11 ft.1/4"6 ft.180 GPH115 GPHPlastic€116.04
DAYTON 2HNN4 Pump Compact Submersible 1/50 HP | AC2CMX 2HNN41/50 hp115V AC11 ft.1/4"6 ft.180 GPH115 GPHPlastic€126.15
DAYTON 2HNN5 Pump Compact Submersible 1/50 HP | AC2CMY 2HNN51/50 hp230V AC11 ft.1/4"6 ft.195 GPH125 GPHPlastic€127.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 518400 PE-2H Pump Fountain 1/40 HP
€228.47 /unit