LITTLE GIANT PUMPS 96361001 Submersible Pump, 0.75 Hp, Stainless Steel | BT3VNH

LITTLE GIANT PUMPS 96361001 Submersible Pump, 0.75 Hp, Stainless Steel

Item: BT3VNH Model: 96361001
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Body MaterialStainless Steel
Flow Rate10 GPM
Hp3/4 hp
Max. Media Temp.120°F
No. Of Stages14
Outlet Size1 1/4"
Pump Size4"
Series3200 Series

Product Variants

ProductModelHpBody MaterialVoltageFlow RateNo. Of StagesShut Off LengthScreen MaterialMotor Bracket MaterialPrice
LITTLE GIANT PUMPS 96250510 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLE 5SR05P4-2W230 962505101/2 hpStainless Steel230V AC5 GPM13390 ft.ThermoplasticThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250515 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLF 5SR07P4-2W230 962505153/4 hpStainless Steel230V AC5 GPM18541 ft.ThermoplasticThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250530 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLG 5SR05P4-3W115 962505301/2 hpStainless Steel115V AC5 GPM13390 ft.Stainless SteelThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250535 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLH 5SR05P4-3W230 962505351/2 hpStainless Steel230V AC5 GPM13390 ft.Stainless SteelThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250545 Submersible Pump, 1 Hp, Thermoplastic | BQ3VLJ 5SR1P4-3W230 962505451 hpThermoplastic230V AC5 GPM-----
RFQ
LITTLE GIANT PUMPS 96250540 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLK 5SR07P4-3W230 962505403/4 hpStainless Steel230V AC5 GPM18541 ft.Stainless SteelThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250715 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLL 7SR07P4-2W230 962507153/4 hpStainless Steel230V AC7 GPM13421 ft.ThermoplasticThermoplastic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 96361001 Submersible Pump, 0.75 Hp, Stainless Steel