LITTLE GIANT PUMPS 96350505 Submersible Pump, 0.5 Hp, Stainless Steel | BQ3VMN 5SR05S4-2W115

LITTLE GIANT PUMPS 96350505 5SR05S4-2W115 Submersible Pump, 0.5 Hp, Stainless Steel

Item: BQ3VMN Model: 96350505Cross Ref: 5SR05S4-2W115
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps12A
Bearing TypeThrust
Body MaterialStainless Steel
Cable Guard MaterialStainless Steel
Check ValveYes
Dia. With Cable Guard3 3/4"
Duty CycleContinuous
Flow Rate5 GPM
Frequency60 Hz
GradeGrade 304
Hp1/2 hp
Impeller MaterialAcetal
Lead Insulation MaterialXLPE
Lead Retainer MethodLead Jam Nut
Length18 2/5"
Load Efficiency0.6%
Max. Media Temp.120°F
Motor Bracket MaterialStainless Steel
Motor Length9.53"
Motor TypeEncapsulated
No. Of Stages13
Outlet MaterialStainless Steel
Outlet Size1 1/4"
Phase1
Product Length28 1/2"
Screen MaterialStainless Steel
Series3200 Series
Shut Off Length390 ft.
Voltage115V AC
Wire Type2 Wire

Product Variants

ProductModelHpBody MaterialVoltageFlow RateNo. Of StagesShut Off LengthScreen MaterialMotor Bracket MaterialPrice
LITTLE GIANT PUMPS 96250510 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLE 5SR05P4-2W230 962505101/2 hpStainless Steel230V AC5 GPM13390 ft.ThermoplasticThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250515 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLF 5SR07P4-2W230 962505153/4 hpStainless Steel230V AC5 GPM18541 ft.ThermoplasticThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250530 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLG 5SR05P4-3W115 962505301/2 hpStainless Steel115V AC5 GPM13390 ft.Stainless SteelThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250535 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLH 5SR05P4-3W230 962505351/2 hpStainless Steel230V AC5 GPM13390 ft.Stainless SteelThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250545 Submersible Pump, 1 Hp, Thermoplastic | BQ3VLJ 5SR1P4-3W230 962505451 hpThermoplastic230V AC5 GPM-----
RFQ
LITTLE GIANT PUMPS 96250540 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLK 5SR07P4-3W230 962505403/4 hpStainless Steel230V AC5 GPM18541 ft.Stainless SteelThermoplastic-
RFQ
LITTLE GIANT PUMPS 96250715 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLL 7SR07P4-2W230 962507153/4 hpStainless Steel230V AC7 GPM13421 ft.ThermoplasticThermoplastic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 96350505 5SR05S4-2W115 Submersible Pump, 0.5 Hp, Stainless Steel