LITTLE GIANT S3A Transfer Pump, Non Corrosive, 3 Hp, 230V | BQ6QAK S3A

LITTLE GIANT PUMPS 94216191 Transfer Pump, Non Corrosive, 3 Hp, 230V

Item: BQ6QAK Model: 94216191
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Pump
Flow Rate @ 20 Ft.172 GPM
Flow Rate @ 30 Ft.132 GPM
Flow Rate @ 40 Ft.89 GPM
Frequency60 Hz
Height7.95"
Housing MaterialThermoplastic
Hp3 hp
Impeller MaterialMPPE
Impeller TypeClosed
Inlet Size2"
Inlet TypeMNPT
Length15.19"
Max. Fluid Temp.120°F
Motor Enclosure DesignOpen Dripproof
Outlet Size2"
Outlet TypeMNPT
Phase1
Rpm3600 RPM
Seal TypeMechanical
SeriesA Series
Voltage230V AC
Wetted MaterialStainless Steel
Width7 23/25"

Product Variants

ProductModelHpVoltageFlow Rate @ 40 Ft.Flow Rate @ 30 Ft.Flow Rate @ 20 Ft.Housing MaterialPhaseImpeller MaterialPrice
LITTLE GIANT S2A Transfer Pump, Non Corrosive, 2 Hp, 115/230V | BQ6QAJ S2A 942161512 hp115/230V AC78 GPM119 GPM148 GPMThermoplastic1MPPE-
RFQ
LITTLE GIANT S4A Transfer Pump, Non Corrosive, 4 Hp, 230V | BQ6QAL S4A 942163014 hp230V AC62 GPM180 GPM-Thermoplastic1MPPE-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 94216191 Transfer Pump, Non Corrosive, 3 Hp, 230V