LITTLE GIANT PUMPS 93720745 Stainless Steel Pumps, 1 Hp | BQ2XKG 7LD1S4-3W230

LITTLE GIANT PUMPS 93720745 7LD1S4-3W230 Stainless Steel Pumps, 1 Hp

Item: BQ2XKG Model: 93720745Cross Ref: 7LD1S4-3W230
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Diffuser MaterialNoryl
Duty CycleContinuous
Flow Rate7 GPM
Housing MaterialStainless Steel
Hp1 hp
Impeller MaterialCelcon
Max. Fluid Temp.120°F
Nameplate Voltage230V AC
No. Of Stages13
No. Of Wires3
Outlet Size1 1/4"
Outlet TypeNPT
Pump Size4"

Product Variants

ProductModelHpNameplate VoltageFlow RateNo. Of StagesImpeller MaterialNo. Of WiresDuty CycleMax. Fluid Temp.Price
LITTLE GIANT PUMPS 93720505 Stainless Steel Pumps, 0.5 Hp | BQ2XJR 5LD05S4-2W115 937205051/2 hp115V AC5 GPM8Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720515 Stainless Steel Pumps, 0.75 Hp | BQ2XJU 5LD07S4-2W230 937205153/4 hp230V AC5 GPM12Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720510 Stainless Steel Pumps, 0.5 Hp | BQ2XJV 5LD05S4-2W230 937205101/2 hp230V AC5 GPM8Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720535 Stainless Steel Pumps, 0.5 Hp | BQ2XJW 5LD05S4-3W230 937205351/2 hp230V AC5 GPM8Celcon3Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720525 Stainless Steel Pumps, 1.5 Hp | BQ2XJX 5LD15S4-2W230 937205251 1/2 hp230V AC5 GPM21Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720520 Stainless Steel Pumps, 1 Hp | BQ2XJY 5LD1S4-2W230 937205201 hp230V AC5 GPM15Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720530 Stainless Steel Pumps, 0.5 Hp | BQ2XJZ 5LD05S4-3W115 937205301/2 hp115V AC5 GPM8Celcon3Continuous120°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 93720745 7LD1S4-3W230 Stainless Steel Pumps, 1 Hp