LITTLE GIANT PUMPS 93701505 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 10 Gpm | BP8VBY 15LD05P4-2W115

LITTLE GIANT PUMPS 93701505 15LD05P4-2W115 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 10 Gpm

Item: BP8VBY Model: 93701505Cross Ref: 15LD05P4-2W115
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Body MaterialThermoplastic
Dia.3.9"
Diameter3.9"
Flow Rate10 GPM
Hp1/2 hp
Hub MaterialStainless Steel
Impeller MaterialCelcon
Max. Media Temp.120°F
No. Of Stages4
Outlet Size1 1/4"
Voltage115V AC
Wire Type2 Wire

Product Variants

ProductModelHpImpeller MaterialVoltageBody MaterialPhaseMax. HeadSwitch ActuationMax. Solid Dia.Price
LITTLE GIANT PUMPS 506807 Submersible Pump, 1/3 Hp, 115V, Cord 10 Feet Length, Polypropylene | BP7VWY 6EC-CIA-SFS 5068071/3 hpNylon115V ACCast Iron1-Integral1/2"€192.70
LITTLE GIANT PUMPS 93700705 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 7 Gpm | BP8VAT 7LD05P4-2W115 937007053/4 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700550 Submersible Pump, Tri Seal, 3 Wire, 1.5 Hp, 5 Gpm | BP8VAW 5LD15P4-3W230 937005501 1/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700710 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 7 Gpm | BP8VAX 7LD07P4-2W230 937007101/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700720 Submersible Pump, Tri Seal, 2 Wire, 1 Hp, 7 Gpm | BP8VAY 7LD1P4-2W230 937007201 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700725 Submersible Pump, Tri Seal, 2 Wire, 1.5 Hp, 7 Gpm | BP8VAZ 7LD15P4-2W230 937007251 1/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700715 Submersible Pump, Tri Seal, 2 Wire, 0.75 Hp, 7 Gpm | BP8VBA 7LD07P4-2W230 937007153/4 hpCelcon230V ACThermoplastic-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 93701505 15LD05P4-2W115 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 10 Gpm