LITTLE GIANT PUMPS 92983010 Self Priming Pump, 1 Hp, 208 - 230/460V | BT3EJR FTB1CI-SSI-T

LITTLE GIANT PUMPS 92983010 FTB1CI-SSI-T Self Priming Pump, 1 Hp, 208 - 230/460V

Item: BT3EJR Model: 92983010Cross Ref: FTB1CI-SSI-T
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Priming Centrifugal Pump
Amps4A
Duty CycleContinuous
Frequency60 Hz
Housing MaterialCast Iron
Hp3 hp
Impeller MaterialStainless Steel
Impeller TypeClosed
Inlet Size1 1/2"
Inlet TypeFNPT
Max. Head7m
Max. Media Temp.120°F
Motor Enclosure DesignOpen Dripproof
Nameplate Voltage230/460V AC
Outlet Size1 1/2"
Outlet TypeFNPT
Phase3
Pump TypeCentrifugal Pump
Seal MaterialBuna N, Ceramic, Phenolic
Seal TypeMechanical
SeriesTURF Boss 1 - 2 HP Series

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)22.53
Ship length (cm)50.8
Ship width (cm)22.86

Product Variants

ProductModelHpNameplate VoltageMax. HeadInlet SizePump TypeImpeller MaterialSeal MaterialAmpsPrice
LITTLE GIANT PUMPS 92980055 Turf Boss Pump, 5 Hp, 3 Ph | BP7NDF FTB5CI-3 929800555 hp230/460V AC170 ft.2 1/2"Irrigation PumpCast IronBuna N, Ceramic, Phenolic13.8A-
RFQ
LITTLE GIANT PUMPS 92980035 Turf Boss Pump, 3 Hp, 3 Ph | BP7NDH FTB3CI-3 929800353 hp230/460V AC136 ft.2"Irrigation Pump-Buna N, Ceramic, Phenolic8.4A-
RFQ
LITTLE GIANT PUMPS 92980050 Pump, 5 Hp, 230V, 1 Ph | BP7NDU FTB5CI 929800505 hp230V AC170 ft.2 1/2"Irrigation PumpCast Iron-25.3A-
RFQ
LITTLE GIANT PUMPS 92980020 Self Priming Turf Boss, 2 Hp, 230V | BP7NDV FTB2CI 929800202 hp230V AC7m1 1/2"Irrigation PumpNorylBuna N, Ceramic, Phenolic12.9A-
RFQ
LITTLE GIANT PUMPS 92940010 Self Priming Pump End, 1 Hp, Size 1-1/2 x 1-1/2 Inch | BT2ZWZ FTB1CI-PE 929400101 hp115/230V AC7m1 1/2"Centrifugal PumpThermoplasticBuna N, Ceramic, Phenolic--
RFQ
LITTLE GIANT PUMPS 92940015 Self Priming Pump End, 1.5 Hp, Size 1-1/2 x 1-1/2 Inch | BT3BZG FTB15CI-PE 929400151 1/2 hp115/230V AC7m1 1/2"Centrifugal PumpThermoplasticBuna N, Ceramic, Phenolic--
RFQ
LITTLE GIANT PUMPS 92940020 Self Priming Pump End, 2 Hp, Size 1-1/2 x 1-1/2 Inch | BT3BZM FTB2CI-PE 929400202 hp115/230V AC7m1 1/2"Centrifugal PumpThermoplasticBuna N, Ceramic, Phenolic--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 92983010 FTB1CI-SSI-T Self Priming Pump, 1 Hp, 208 - 230/460V