LITTLE GIANT PUMPS 92931010 Surface Pump, 1 Hp, 115/230V | BT3BZC FBSE-100-S

LITTLE GIANT PUMPS 92931010 FBSE-100-S Surface Pump, 1 Hp, 115/230V

Item: BT3BZC Model: 92931010Cross Ref: FBSE-100-S
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps19.9/9.5A
Frame48Y
Frequency60 Hz
Height9.86"
Hp1 hp
Impeller MaterialCast Iron
Impeller TypeSemi Open
Inlet Size1 1/4"
Inlet TypeFNPT
Length16 24/25"
Max. Flow Rate117 GPM
Max. Head63 ft.
Max. Media Temp.212°F
Max. Solid Dia.1/2"
Motor Enclosure DesignOpen Dripproof
Outlet Size1 1/4"
Outlet TypeFNPT
Phase1
Seal MaterialCarbon Ceramic
Seal TypeMechanical
SeriesFBSE Series
Voltage115/230V AC
Width7 1/2"

Product Variants

ProductModelHpMax. HeadMax. Flow RateMax. Media Temp.Max. Solid Dia.PhaseMotor Enclosure DesignImpeller MaterialPrice
LITTLE GIANT PUMPS 92931005 Surface Pump, 0.5 Hp, 115/230V | BT2ZWV FBSE-50-S 929310051/2 hp52 ft.55 GPM212°F1/4"1Open DripproofCast Iron-
RFQ
LITTLE GIANT PUMPS 92931007 Surface Pump, 0.75 Hp, 115/230V | BT2ZWX FBSE-75-S 929310073/4 hp55 ft.66 GPM120°F-1Open DripproofCast Iron-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 92931010 FBSE-100-S Surface Pump, 1 Hp, 115/230V