LITTLE GIANT PUMPS 91183007 | BR4BMK

LITTLE GIANT PUMPS 91183007 Shallow Well Pro Pump, 3 Phase, 208-230/460V, 51 Lbs.

Item: BR4BMK Model: 91183007
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Itemjet pump
Amps3.6A
Capacity51 lbs.
Frequency60 Hz
Housing MaterialCast Iron
Hp3/4 hp
Impeller MaterialModified PPO
Impeller TypeClosed
Inlet Size1 1/4"
Inlet TypeFNPT
Max. Operating Temp.120°F
Motor Enclosure DesignOpen Dripproof
Outlet Size1"
Outlet TypeFNPT
Phase3
Seal MaterialBuna N, Ceramic, Phenolic
Seal TypeMechanical
SeriesVERSAJET PRO Series
Shut Off Pressure90 psi
Voltage230/460V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHpAmpsPhaseCapacityShut Off PressureMax. Operating Temp.Housing MaterialMotor Enclosure DesignPrice
LITTLE GIANT PUMPS 91181007 | BR4BMG FVJ07CI-P 911810073/4 hp7.4A151 lbs.-120°FCast IronOpen Dripproof-
RFQ
LITTLE GIANT PUMPS 91183005 | BR4BMJ 911830051/2 hp3/1.5A334 lbs.-120°F---
RFQ
LITTLE GIANT PUMPS 91181010 Jet Pump, 1 Hp, 115/230V, 1 Phase | BR4BML FVJ1CI-P 911810101 hp1A1--120°FCast IronOpen Dripproof-
RFQ
LITTLE GIANT PUMPS 91183010 | BR4BMP 911830103 hp-356 lbs.90 psi----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 91183007 Shallow Well Pro Pump, 3 Phase, 208-230/460V, 51 Lbs.