LITTLE GIANT PUMPS 91140007 | BR4BMB FP07CI-C

LITTLE GIANT PUMPS 91140007 FP07CI-C Convertible Pro Jet Pump, 1 Phase, 115/230V, 51 Lbs.

Item: BR4BMB Model: 91140007Cross Ref: FP07CI-C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Jet Pump System
Amps7.4-14.8A
Capacity51 lbs.
Frame56C
Hp3/4 hp
Impeller MaterialStainless Steel
Inlet Size1 1/4"
Max. Media Temp.140°F
Max. Pressure150 psi
Max. Suction Lift100 ft.
Outlet Size1"
Outlet TypeNPT
Phase1
SeriesRM Series
Tank Capacity23 gal.
Voltage115/230V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHpAmpsMax. Suction LiftSeal MaterialPhaseTank CapacityVoltageInlet SizePrice
LITTLE GIANT PUMPS 91112011 | BR4BLY FP1CI-C 911120111 hp11.8/5.9A25 ft.Carbon Ceramic, Nitrile3-115/230V AC1 1/4"-
RFQ
LITTLE GIANT PUMPS 91140005 Jet Pump, Covertible, 0.5 Hp, 115/230V, 1 Phase | BR4BMA FP05CI-C 911400051/2 hp11.8/5.9A100 ft.Carbon Ceramic-23 gal.115/230V AC1 1/4"-
RFQ
LITTLE GIANT PUMPS 91140010 Convertible Jet Pump, 115/230V | BR4BME FP1CI-C 911400101 hp11.8/5.9A100 ft.Carbon Ceramic, Nitrile-23 gal.115/230V AC1 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 91140007 FP07CI-C Convertible Pro Jet Pump, 1 Phase, 115/230V, 51 Lbs.