LITTLE GIANT PUMPS 91093010 | BR4BLX FSWJ10P

LITTLE GIANT PUMPS 91093010 FSWJ10P Cyclone Jet Pump, 115/230V, 1 Hp, 35 Lbs.

Item: BR4BLX Model: 91093010Cross Ref: FSWJ10P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Itemjet pump
Amps13/6.7A
Capacity35 lbs.
Hp1 hp
Impeller MaterialThermoplastic
Inlet Size1 1/4"
Max. Head25 ft.
Max. Media Temp.120°F
Max. Suction Lift25 ft.
Outlet Size1"
Outlet TypeNPT
Phase1
SeriesSWJ Series
Tank Capacity67.9 gal.
Voltage115/230V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHpAmpsTank CapacityMax. Suction LiftVoltageInlet SizeImpeller MaterialMax. Media Temp.Price
LITTLE GIANT PUMPS 91090005 | BR4BLP FSWJ05P 910900051/2 hp11.8/5.9A-25 ft.115/230V AC1 1/4"Thermoplastic120°F-
RFQ
LITTLE GIANT PUMPS 91090007 | BR4BLU FSWJ07P 910900073/4 hp7.4-14.8A68 gal.25 ft.115/230V AC1 1/4"Thermoplastic120°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 91093010 FSWJ10P Cyclone Jet Pump, 115/230V, 1 Hp, 35 Lbs.