LITTLE GIANT PUMPS 91060020 | BR4BLN FE05CI-C

LITTLE GIANT PUMPS 91060020 FE05CI-C Convertible Jet Pump, 115/230V, 1/2 Hp, 45 Lbs.

Item: BR4BLN Model: 91060020Cross Ref: FE05CI-C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Jet Pump
Capacity45 lbs.
Hp1/2 hp
Impeller MaterialStainless Steel
Inlet Size1"
Inlet TypeFNPT
Max. Head25 ft.
Max. Media Temp.140°F
Max. Suction Lift120 ft.
Outlet Size1 1/4"
Outlet TypeFNPT
SeriesC Series
Tank Capacity16 gal.
Voltage115/230V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHpMax. Suction LiftInlet SizeTank CapacityAmpsVoltageInlet TypeImpeller MaterialPrice
LITTLE GIANT PUMPS 91060053 | BR4BLT FE07CI-C 910600533/4 hp5 ft.1 1/4"16 gal.7.4A115/230V ACFNPTStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 91060020 FE05CI-C Convertible Jet Pump, 115/230V, 1/2 Hp, 45 Lbs.