LITTLE GIANT PUMPS 90200010 Centrifugal Pump | BQ2MRL FCE1CI

LITTLE GIANT PUMPS 90200010 FCE1CI Centrifugal Pump

Item: BQ2MRL Model: 90200010Cross Ref: FCE1CI
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Housing MaterialCast Iron
Hp1 hp
Inlet Size1 1/4"
Inlet TypeFNPT
Max. Flow Rate60 GPM
Max. Head108 ft.
Max. Media Temp.160°F
Outlet Size1"
Outlet TypeFNPT
Phase1
SeriesFCE Series
Voltage115/230V AC

Product Variants

ProductModelHpPhaseMax. HeadMax. Flow RateOutlet SizeInlet SizeMax. Media Temp.CapacityPrice
LITTLE GIANT PUMPS 90160007 | BQ2MRD CE07CI-PE 901600071/2 hp to 1 1/2 hp---1"--14 lbs.-
RFQ
LITTLE GIANT PUMPS 90160015 | BQ2MRE CE15CI-PE 901600152 hp---1"--14 lbs.-
RFQ
LITTLE GIANT PUMPS 90160020 | BQ2MRG CE2CI-PE 901600202 1/2 hp---1"--14 lbs.-
RFQ
LITTLE GIANT PUMPS 90200005 Centrifugal Pump, 1/2 Hp, 115/230V | BQ2MRH FCE05CI 902000051/2 hp178 ft.45 GPM1"1 1/4"160°F--
RFQ
LITTLE GIANT PUMPS 90200020 Transfer Pump, 2 Hp, 230V, 3 Ph | BQ2MRN FCE2CI 902000202 hp1125 ft.88 GPM1"1 1/4"160°F--
RFQ
LITTLE GIANT PUMPS 90203010 Pump, 1 Hp, 208-230V | BQ2MRQ FCE1CI-T 902030101 hp3108 ft.60 GPM1"1 1/4"160°F--
RFQ
LITTLE GIANT PUMPS 90200007 Centrifugal Pump, 3/4 Hp | BQ2TZK FCE07CI 902000073/4 hp190 ft.56 GPM1"1 1/4"160°F--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 90200010 FCE1CI Centrifugal Pump