LITTLE GIANT PUMPS 87110374-00 3NC-546P3-196 Pump, 5, 480V AC, No Switch Included, 555 Gpm Flow Rate

Item: CP6EXL Model: 87110374-00Cross Ref: 793V66 / 3NC-546P3-196
In Stock

Get it by Wednesday, Jun 11

€7,369.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Agency CompliancecCSAus.png
Amps9.5A
Body Dia.12.1"
Body MaterialCast Iron
Cord Length30 ft.
Discharge Size3"
Discharge TypeFlange
Duty CycleContinuous
Flow Rate @ 10 Ft. Of Head555 GPM
Flow Rate @ 20 Ft. Of Head470 GPM
Flow Rate @ 40 Ft. Of Head235 GPM
Hz60 Hz
Impeller MaterialDuctile Iron
Max. Dia. Solids2 1/2"
Max. Head50 ft.
Max. Liquid Temp.104°F
Min. Sump Pit Dia.42"
Motor TypeThree Phase
Overall Height26.7"
Phase3
Rpm1750 RPM
Shaft Seal MaterialSilicon Carbide
Switch ActuationNo Switch Included
Thermal ProtectionYes
Voltage Rating460V
Width At Widest Point15 3/5"
Max. Diameter Solids2 1/2"
Rated Voltage460V
Shaft Seal Material - PumpsSilicon Carbide

Shipping Info:

Ship weight (kg) 110.25
Ship height (cm)53.01
Ship length (cm)48.01
Ship width (cm)91.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 87110374-00 3NC-546P3-196 Pump, 5, 480V AC, No Switch Included, 555 Gpm Flow Rate
€7,369.08 /unit