LITTLE GIANT PUMPS 87109896-00 3NC-323P1-184 Pump, 3, 230V AC, No Switch Included, 475 Gpm Flow Rate

Item: CP6EXB Model: 87109896-00Cross Ref: 793V61 / 3NC-323P1-184
In Stock

Get it by Tuesday, Jun 10

€7,156.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Agency CompliancecCSAus.png
Amps25A
Body Dia.12.1"
Body MaterialCast Iron
Cord Length30 ft.
Discharge Size3"
Discharge TypeFlange
Duty CycleContinuous
Flow Rate @ 10 Ft. Of Head475 GPM
Flow Rate @ 20 Ft. Of Head360 GPM
Flow Rate @ 40 Ft. Of Head85 GPM
Hz60 Hz
Impeller MaterialDuctile Iron
Max. Dia. Solids2 1/2"
Max. Head40 ft.
Max. Liquid Temp.104°F
Min. Sump Pit Dia.42"
Motor TypeSingle Phase
Overall Height28 1/2"
Phase1
Rpm1750 RPM
Shaft Seal MaterialSilicon Carbide
Switch ActuationNo Switch Included
Thermal ProtectionYes
Voltage Rating230V
Width At Widest Point15 3/5"
Max. Diameter Solids2 1/2"
Rated Voltage230V
Shaft Seal Material - PumpsSilicon Carbide

Shipping Info:

Ship weight (kg) 105.75
Ship height (cm)53.01
Ship length (cm)48.01
Ship width (cm)91.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 87109896-00 3NC-323P1-184 Pump, 3, 230V AC, No Switch Included, 475 Gpm Flow Rate
€7,156.77 /unit