Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT PUMPS 588001 1-AA-MD Chemical Transfer Pump, 1/200 Hp, 115V, 60 Hz

Item: AC2YGT Model: 588001Cross Ref: 2P037 / 1-AA-MD
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€152.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Pump
Amps0.4A
ApplicationFor Photographic And Plating Solutions, Mild Acids, Mild Alkalis And Other Nonflammable Liquids Compatible With Pump Component Materials, Eliminates Seal Caused Friction Loss, Wear, Contamination And Leakage
Cord Length6 ft.
Cord TypeStripped Leads
DesignGravity-Feed, Requires The Pump Inlet To Be Lower Than Liquid Level
Flow Rate @ 1 Ft.2.8 GPM
Flow Rate @ 3 Ft.1.7 GPM
Frequency60 Hz
Gasket MaterialBuna N
Gpm At 3 Feet1.8 GPM
Gpm Of Water @ 3 Ft.2.1 GPM
Height3.7"
Housing MaterialGlass Filled Polypropylene
Hp1/200 hp
Impeller MaterialGlass Filled Polypropylene
Inlet Size1/2"
Inlet TypeHose
Length4.9"
Max. Ambient Temp.77°F
Max. Flow Rate2.67 GPM
Max. Flow Rate @ 60 Hz2.67 GPM
Max. Fluid Temp.150°F
Max. Head5.4 ft.
Max. Outlet Pressure2.33 psi
Motor Enclosure DesignOpen Fan Cooled
Motor TypeShaded Pole
Mounting OrientationHorizontal
Outlet Size1/2"
Outlet TypeHose
Phase1
Power Cord Length3 ft.
Psi2.4 psi
Rpm3250 RPM
SeriesMD Series
Specific Gravity1.1
Temp (f) @ 0 Psig150°F
Temp (f) @ 10 Psig120°F
Temp (f) @ 20 Psig90°F
Temp (f) @ 30 Psig70°F
Voltage115V AC
Watts16 W
Width2 2/5"
Discharge Pipe Size1/2"
Discharge Pipe TypeHose
Discharge Port1/2" Hose
Full Load Current0.4A
Horsepower1/200 hp
Intake Pipe Size1/2"
Intake Pipe TypeHose
Manufacturers Warranty Length1 yr.
Max. Ambient Temperature77°F
Max. Discharge Pressure2.33 psi
Max. Flow Rate @ 3 Ft Of Head1.7 GPM
Max. Fluid Temperature150°F
Max. Ft. Of Head5.4 ft.
Max. Specific Gravity1.1
Max. Viscosity100 SUS
Motor EnclosureOpen Fan Cooled
Motor Mounting TypeHorizontal
Nameplate Voltage115V AC
Overall Height3.7"
Overall Length4.9"
Overall Width2 2/5"
Suction Port1/2" Hose

Shipping Info:

Ship weight (kg) 1.0485
Ship height (cm)9.4
Ship length (cm)12.45
Ship width (cm)6.1
HS code8413810040
Country of OriginUS

Product Details:

    • Pump Head 588122

Product Variants

ProductModelVoltageMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 1 Ft.AmpsCord LengthHeightRpmPrice
LITTLE GIANT 1-AA-MD Chemical Transfer Pump, 1/200 Hp, 230V, 2.67 gpm | BR3YLT 1-AA-MD 588002230V AC2.4 psi1.8 GPM2.7 GPM0.2A3 ft.3 5/7"2900/3000 RPM€218.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 588001 1-AA-MD Chemical Transfer Pump, 1/200 Hp, 115V, 60 Hz
€152.67 /unit