LITTLE GIANT PUMPS 581603 Chemical Transfer Pump, 115V

Item: BT4GKJ Model: 581603
In Stock

Get it by Thursday, Jun 12

€558.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Pump
Amps2.4A
Cord Length6 ft.
Flow Rate @ 1 Ft.12.5 GPM
Flow Rate @ 20 Ft.2 GPM
Flow Rate @ 3 Ft.11.8 GPM
Flow Rate @ 6 Ft.11.1 GPM
Flow Rate @ 9 Ft.10 GPM
Frequency60 Hz
Height5"
Housing MaterialGlass Filled Ryton
Hp1/12 hp
Impeller MaterialCarbon, Glass Filled Polypropylene Sulfide
Inlet Size3/4"
Inlet TypeFNPT
Length8.9"
Max. Flow Rate12.5 GPM
Max. Flow Rate @ 15 Ft.7.1 GPM
Max. Flow Rate @ 60 Hz12.5 GPM
Max. Fluid Temp.200°F
Max. Head21.88 ft.
Max. Outlet Pressure9.5 psi
Nameplate Voltage115V AC
Outlet Size1/2"
Outlet TypeMNPT
Rpm3100 RPM
Series3-MD-HC Series
Voltage115V AC
Watts180 W
Width4"

Shipping Info:

Ship weight (kg) 3.9375
Ship height (cm)17.93
Ship length (cm)28.73
Ship width (cm)16.36

Product Variants

ProductModelHpVoltageAmpsRpmWattsHousing MaterialMax. Outlet PressureFlow Rate @ 3 Ft.Price
LITTLE GIANT 3-MD-HC Chemical Transfer Pump, 230V | BR2UMM 3-MD-HC 5816131/25 hp230V AC1.2A2700/3000 RPM169 WGlass Filled Ryton9.5 psi11.8 GPM€671.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 581603 Chemical Transfer Pump, 115V
€558.97 /unit