LITTLE GIANT TE-3-MD-SC Magnetic Drive Pump, 230V, 1/20 Hp | BT4GKF

LITTLE GIANT PUMPS 581538 TE-3MD-SC Magnetic Drive Pump, 230V, 1/20 Hp

Item: BT4GKF Model: 581538Cross Ref: TE-3MD-SC
In Stock

Get it by Tuesday, Jun 10

€619.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Drive Pump
Flow Rate @ 1 Ft.9.83 GPM
Flow Rate @ 3 Ft.5.08 GPM
Flow Rate @ 6 Ft.8.17 GPM
Flow Rate @ 9 Ft.6.5 GPM
Frequency50/60 Hz
Housing MaterialPolypropylene
Hp1/20 hp
Inlet Size3/4"
Inlet TypeFNPT
Max. Flow Rate @ 15 Ft.2.5 GPM
Nameplate Voltage230V AC
Outlet Size1/2"
Outlet TypeMNPT
SeriesMD-SC Series
Shut Off Level16.3"
Voltage230V AC
Watts115 W

Shipping Info:

Ship weight (kg) 3.9375
Ship height (cm)16
Ship length (cm)26.67
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHpHousing MaterialVoltageFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. Outlet PressurePrice
LITTLE GIANT TE-6-MD-SC Chemical Transfer Pump, 115/230V | BR2UNK 5865043/4 hpGlass Filled Polypropylene115/230V AC39 GPM38 GPM36.5 GPM34 GPM22 psi€1,229.32
LITTLE GIANT TE-7-MD-SC Magnetic Drive Pump, 3/4 Hp, 115/230V | BR2UNW 5874001/30 hpGlass Filled Polypropylene115/230V AC51.5 GPM49.5 GPM48 GPM44 GPM25.5 psi€1,794.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 581538 TE-3MD-SC Magnetic Drive Pump, 230V, 1/20 Hp
€619.13 /unit