Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT PUMPS 580613 Chemical Transfer Pump, 230V, Highly Corrosive

Item: BT4GJR Model: 580613
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€474.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Pump
Amps0.64A
Cord Length6 ft.
Flow Rate @ 1 Ft.8.5 GPM
Flow Rate @ 3 Ft.7.8 GPM
Flow Rate @ 6 Ft.6.8 GPM
Flow Rate @ 9 Ft.5.5 GPM
Height5"
Housing MaterialPlastic
Hp1/12 hp
Impeller MaterialCarbon, Glass Filled Polypropylene Sulfide
Inlet Size1/2"
Inlet TypeFNPT
Length8 4/5"
Liquid Temp.200°F
Max. Flow Rate8.5 GPM
Max. Flow Rate @ 60 Hz8.5 GPM
Max. Fluid Temp.200°F
Max. Head14.6 ft.
Max. Outlet Pressure6.3 psi
Nameplate Voltage230V AC
Outlet Size1/2"
Outlet TypeMNPT
Rpm2700/3000 RPM
Series2-MD-HC Series
Voltage230V AC
Watts100 W
Width4"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)12.7
Ship length (cm)22.35
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Pump Head 4RL31 / 580698

Product Variants

ProductModelHpHousing MaterialVoltageAmpsHeightRpmWattsMax. Outlet PressurePrice
LITTLE GIANT 2-MD-HC Chemical Transfer Pump, 115V, 60 Hz, 1/30 Hp, In line | BT4GJQ 2-MD-HC 5806031/30 hpGlass Filled Polyphenylene115V AC1.7A4.9"3100 RPM131 W6.3 psi€448.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 580613 Chemical Transfer Pump, 230V, Highly Corrosive
€474.61 /unit