Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT PUMPS 580002 2-MD Chemical Transfer Pump, 115V

Item: BT4GJH Model: 580002Cross Ref: 2-MD
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€339.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Pump
Amps1.5A
Cord Length6 ft.
Flow Rate @ 1 Ft.8.5 GPM
Flow Rate @ 3 Ft.7.8 GPM
Flow Rate @ 6 Ft.6.8 GPM
Flow Rate @ 9 Ft.5.5 GPM
Height4 2/7"
Hp1/30 hp
Impeller MaterialGlass Filled Polypropylene
Inlet Size1/2"
Inlet TypeFNPT
Length8 1/2"
Liquid Temp.150°F
Max. Flow Rate8.5 GPM
Max. Flow Rate @ 60 Hz8.5 GPM
Max. Fluid Temp.150°F
Max. Head14.6 ft.
Max. Outlet Pressure6.3 psi
Outlet Size1/2"
Outlet TypeMNPT
Rpm3100 RPM
Series2-MD Series
Voltage115V AC
Watts100 W
Width4"

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)17.93
Ship length (cm)28.73
Ship width (cm)16.36

Product Details:

    • Pump Head 580098

Product Variants

ProductModelVoltageAmpsRpmHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price
LITTLE GIANT 2-MD Chemical Transfer Pump, 230V | BT4GJG 580012230V AC0.64A2700/3000 RPM1/30 hp6.3 psi7.8 GPM6.8 GPM5.5 GPM€444.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 580002 2-MD Chemical Transfer Pump, 115V
€339.54 /unit