LITTLE GIANT PUMPS 566714 Fountain Pump, 80 GPH | BQ4DUK PES-130-PW

LITTLE GIANT PUMPS 566716 PES-130-PW Fountain Pump, 80 GPH

Item: BQ4DUK Model: 566716Cross Ref: PES-130-PW
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPond and Garden Pump
Amps0.14A
Cord Length6 ft.
Duty CycleContinuous
Height2.3"
Inlet TypeScreened
Length2 4/5"
Max. Flow Rate1.28 GPM
Max. Flow Rate @ 1 Ft.1.28 GPM
Max. Head3.5 ft.
Nameplate Voltage115V AC
Outlet Size1/2"
Outlet TypeBarbed
SeriesPES Series
Wattage8 W
Width1.9"

Shipping Info:

Ship weight (kg) 0.86
Ship height (cm)13.97
Ship length (cm)19.69
Ship width (cm)12.7
Country of OriginCN

Product Variants

ProductModelMax. HeadCord LengthHpAmpsMax. Flow RateMax. Flow Rate @ 1 Ft.HeightWattagePrice
LITTLE GIANT PUMPS 566713 Fountain Pump, 40 GPH | BQ4DUN PES-80-PW 5667142.1 ft.6 ft.-0.03A0.75 GPM0.75 GPM1 3/4"2.5 W-
RFQ
LITTLE GIANT PUMPS 566717 Fountain Pump, 290 GPH | BQ4DUR PES-380-PW 5667187.25 ft.6 ft.-0.4A5 GPM5 GPM4 3/5"23 W-
RFQ
LITTLE GIANT PUMPS 566718 Fountain Pump, 380 GPH | BQ4DUT PES-700-PW 5667207 ft.15 ft.5/8 hp0.64A6.3 GPM5.83 GPM3 3/5"33 W-
RFQ
LITTLE GIANT PUMPS 566716 Fountain Pump, 130 GPH | BQ4ETF PES-290-PW 5667175.5 ft.6 ft.-0.23A2.17 GPM2.17 GPM4 1/5"11 W-
RFQ
LITTLE GIANT PUMPS 566720 Fountain Pump, 725 GPH | BT4GHK PES-800-PW 5667218.25 ft.15 ft.2/25 hp0.75A12.08 GPM12.08 GPM5 1/2"57 W-
RFQ
LITTLE GIANT PUMPS 566721 Fountain Pump, 800 GPH | BT4GHL PES-1000-PW 56672211.75 ft.15 ft.-0.95A14.58 GPM14.58 GPM5 1/2"109 W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 566716 PES-130-PW Fountain Pump, 80 GPH