LITTLE GIANT PUMPS 566133 Flex Pump, 2000 Gallon | BR9GWQ FP2

LITTLE GIANT PUMPS 566133 FP2 Flex Pump, 2000 Gallon

Item: BR9GWQ Model: 566133Cross Ref: FP2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps1.45A
Cord Length26 ft.
Duty CycleContinuous
Height7.7"
Hp2/9 hp
Inlet Size1 1/2"
Inlet TypeFNPT
Length9 1/5"
Max. Flow Rate36.67 GPM
Max. Head16 ft.
Nameplate Voltage115V AC
Outlet Size1 1/2"
Outlet TypeFNPT
SeriesFP Series
Wattage167 W
Width5.7"

Product Variants

ProductModelHpMax. HeadInlet SizeAmpsMax. Flow RateHeightWattageNameplate VoltagePrice
LITTLE GIANT PUMPS 566132 Flex Pump, 1000 Gallon | BR9GWP FP1 5661321/7 hp14 ft.1 1/4"0.9A16.67 GPM7.7"106 W115V AC-
RFQ
LITTLE GIANT PUMPS 566137 Flex Pump, 9000 Gallon | BR9GWR FP9 56613797/100 hp31 ft.2"6.5A135 GPM9 3/5"730 W115V AC-
RFQ
LITTLE GIANT PUMPS 566134 Flex Pump, 3200 Gallon | BR9GWT FP3 5661342/7 hp17 ft.2"1.85A53.33 GPM7 4/5"226 W115V AC-
RFQ
LITTLE GIANT PUMPS 566135 Flex Pump, 6000 Gallon | BR9GWV FP6 5661353/4 hp27 ft.2"4.6A96 GPM9 3/5"557 W115V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 566133 FP2 Flex Pump, 2000 Gallon