LITTLE GIANT PUMPS 559198 W16G07S6-32S Submersible Pump, 16 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 257 ft Max. Head

Item: CR9QLV Model: 559198Cross Ref: 794KT6 / W16G07S6-32S
In Stock

Get it by Tuesday, Jun 10

€2,302.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps6.8A
Discharge Dia.1 1/4"
Discharge Head MaterialStainless Steel
Flow Rate @ 100 Ft. @ 40 Psi12 GPM
Flow Rate @ 100 Ft. @ 50 Psi9 GPM
Hp3/4 hp
Impeller MaterialAcetal
Max. Head257 ft.
Max. Operating Temp.120°F
No. Of Stages8
No. Of Wires3
Nominal Flow Rate16 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)68.83
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559198 W16G07S6-32S Submersible Pump, 16 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 257 ft Max. Head
€2,302.60 /unit