LITTLE GIANT PUMPS 559192 W8G10S13-32S Submersible Pump, 8 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 544 ft Max. Head

Item: CR9QNF Model: 559192Cross Ref: 794KN6 / W8G10S13-32S
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps8.2A
Discharge Dia.1 1/4"
Discharge Head MaterialStainless Steel
Flow Rate @ 100 Ft. @ 40 Psi10 GPM
Flow Rate @ 100 Ft. @ 50 Psi9 GPM
Flow Rate @ 150 Ft. @ 40 Psi9 GPM
Flow Rate @ 150 Ft. @ 50 Psi9 GPM
Hp1 hp
Impeller MaterialAcetal
Max. Head544 ft.
Max. Operating Temp.120°F
No. Of Stages15
No. Of Wires3
Nominal Flow Rate8 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)80.01
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559192 W8G10S13-32S Submersible Pump, 8 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 544 ft Max. Head