LITTLE GIANT PUMPS 559185 W22G10S6-32P Submersible Pump, 22 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 215 ft Max. Head

Item: CR9QMB Model: 559185Cross Ref: 794KU1 / W22G10S6-32P
In Stock

Get it by Tuesday, Jun 10

€2,193.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps8.2A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 40 Psi16 GPM
Hp1 hp
Impeller MaterialAcetal
Max. Head215 ft.
Max. Operating Temp.120°F
No. Of Stages7
No. Of Wires3
Nominal Flow Rate22 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)72.64
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559185 W22G10S6-32P Submersible Pump, 22 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 215 ft Max. Head
€2,193.86 /unit