LITTLE GIANT PUMPS 559176 12G05S5-31P Submersible Pump, 12 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 244 ft Max. Head

Item: CR9QLE Model: 559176Cross Ref: 794KN7 / 12G05S5-31P
In Stock

Get it by Wednesday, Jun 11

€1,397.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps10A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 40 Psi8 GPM
Flow Rate @ 100 Ft. @ 50 Psi5 GPM
Flow Rate @ 150 Ft. @ 40 Psi4.5 GPM
Hp1/2 hp
Impeller MaterialAcetal
Max. Head244 ft.
Max. Operating Temp.120°F
No. Of Stages7
No. Of Wires3
Nominal Flow Rate12 GPM
Phase1
Shaft MaterialStainless Steel
Voltage115V AC

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)59.94
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559176 12G05S5-31P Submersible Pump, 12 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 244 ft Max. Head
€1,397.74 /unit