Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 559162 Submersible Well Pump, 1-Phase, 2-Wire, 1 Hp, 230 V, 60 Hz, 4 Inch Size | CV8PMC W12G10S10-22S

LITTLE GIANT PUMPS 559162 W12G10S10-22S Submersible Well Pump, 1-Phase, 2-Wire, 1 Hp, 230 V, 60 Hz, 4 Inch Size

Item: CV8PMC Model: 559162Cross Ref: 794KR2 / W12G10S10-22S
Limited Availability
€2,528.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps8.2A
Discharge Dia.1 1/4"
Discharge Head MaterialStainless Steel
Flow Rate @ 100 Ft. @ 40 Psi13 GPM
Flow Rate @ 100 Ft. @ 50 Psi12 GPM
Flow Rate @ 150 Ft. @ 40 Psi11 GPM
Flow Rate @ 150 Ft. @ 50 Psi10.5 GPM
Hp1 hp
Impeller MaterialAcetal
Max. Head444 ft.
Max. Operating Temp.120°F
No. Of Stages12
No. Of Wires2
Nominal Flow Rate12 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559162 W12G10S10-22S Submersible Well Pump, 1-Phase, 2-Wire, 1 Hp, 230 V, 60 Hz, 4 Inch Size
€2,528.93 /unit