Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 559159 Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size | CV8PLW W12G05S5-21S

LITTLE GIANT PUMPS 559159 W12G05S5-21S Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size

Item: CV8PLW Model: 559159Cross Ref: 794KR4 / W12G05S5-21S
Limited Availability
€1,819.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps10A
Discharge Dia.1 1/4"
Discharge Head MaterialStainless Steel
Flow Rate @ 100 Ft. @ 40 Psi8 GPM
Flow Rate @ 100 Ft. @ 50 Psi5 GPM
Flow Rate @ 150 Ft. @ 40 Psi4.5 GPM
Hp1/2 hp
Impeller MaterialAcetal
Max. Head244 ft.
Max. Operating Temp.120°F
No. Of Stages7
No. Of Wires2
Nominal Flow Rate12 GPM
Phase1
Shaft MaterialStainless Steel
Voltage115V AC
Number Of Stages7
Number Of Wires2
Phase - Pumps1
Rated Voltage115 V AC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559159 W12G05S5-21S Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size
€1,819.32 /unit