Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 559144 Submersible Well Pump, 1-Phase, 2-Wire, 1-1/2 Hp, 230 V, 60 Hz, Inch Size | CV8PMD W12G15S13-22P

LITTLE GIANT PUMPS 559144 W12G15S13-22P Submersible Well Pump, 1-Phase, 2-Wire, 1-1/2 Hp, 230 V, 60 Hz, Inch Size

Item: CV8PMD Model: 559144Cross Ref: 794KP1 / W12G15S13-22P
Limited Availability
€3,153.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps10.6A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 40 Psi14 GPM
Flow Rate @ 100 Ft. @ 50 Psi13 GPM
Flow Rate @ 150 Ft. @ 40 Psi12.5 GPM
Flow Rate @ 150 Ft. @ 50 Psi12 GPM
Hp1 1/2 hp
Impeller MaterialAcetal
Max. Head615 ft.
Max. Operating Temp.120°F
No. Of Stages17
No. Of Wires2
Nominal Flow Rate12 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Number Of Stages17
Number Of Wires2
Phase - Pumps1
Rated Voltage230V AC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559144 W12G15S13-22P Submersible Well Pump, 1-Phase, 2-Wire, 1-1/2 Hp, 230 V, 60 Hz, Inch Size
€3,153.10 /unit