Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 559134 Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size | CV8PND W5G07S12-22P

LITTLE GIANT PUMPS 559134 W5G07S12-22P Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

Item: CV8PND Model: 559134Cross Ref: 794KL0 / W5G07S12-22P
Limited Availability
€2,742.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps6.8A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 50 Psi7 GPM
Flow Rate @ 150 Ft. @ 40 Psi7 GPM
Flow Rate @ 150 Ft. @ 50 Psi7 GPM
Hp3/4 hp
Impeller MaterialAcetal
Max. Head528 ft.
Max. Operating Temp.120°F
No. Of Stages12
No. Of Wires2
Nominal Flow Rate5 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559134 W5G07S12-22P Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size
€2,742.42 /unit