LITTLE GIANT PUMPS 555602 Replacement Kit | BQ6LWZ 365

LITTLE GIANT PUMPS 555602 365 Replacement Kit

Item: BQ6LWZ Model: 555602Cross Ref: 365
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps7A
ApplicationWater Transfer
Bearing TypeSleeve
Body MaterialBrass
Cord Length1 ft.
Duty CycleIntermittent
Enclosure TypeTotally Enclosed Non Ventilated
Flow Rate @ 1 Ft.300 GPH
Flow Rate @ 10 Ft.240 GPH
Flow Rate @ 20 Ft.202 GPH
Flow Rate @ 30 Ft.150 GPH
Flow Rate @ 40 Ft.80 GPH
Flow Rate @ 5 Ft.258 GPH
Height3 3/8"
Hp1/10 hp
Impeller MaterialBuna N
Includes2 Extra Gaskets And 2 Impellers
Inlet Dia.3/4"
Inlet TypeMNPT
Length6 2/3"
Max. Head46 ft.
Max. Media Temp.120°F
Max. Suction Lift7 ft.
Motor TypeBrushed DC
Outlet Size3/8"
Outlet TypeFNPT
Rpm4000 RPM
Seal MaterialBuna N
Self PrimingYes
SeriesPony Pump Series
Shaft MaterialStainless Steel
Thermal ProtectionYes
TypeCompact Utility
Voltage12V DC
Width4"

Shipping Info:

Ship weight (kg) 2.14
Ship height (cm)13.18
Ship length (cm)11.76
Ship width (cm)17.78

Product Variants

ProductModelBody MaterialVoltageCord LengthMax. HeadFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Outlet SizeInlet TypePrice
LITTLE GIANT PUMPS 555110 Pony Pump, 1/10 Hp,115V | BQ6LWU 360S 555110Stainless Steel115V AC6 ft.48 ft.342 GPH300 GPH3/4"FNPT-
RFQ
LITTLE GIANT PUMPS 555111 Pony Pump, 1/10 Hp,115V | BQ6LWV 360K 555111Brass115V AC6 ft.1 ft.--0.38"--
RFQ
LITTLE GIANT PUMPS 555113 Pony Pump, 1/10 Hp,115V | BQ6LWW 370 555113Brass115V AC6 ft.1 ft.--0.38"-€157.85
LITTLE GIANT PUMPS 555203 Pony Pump, 1/10 Hp,12VDC | BQ6LWX 365S 555203Brass12V DC6 ft.1 ft.--0.38"MNPT-
RFQ
LITTLE GIANT PUMPS 555112 Pony Pump, 1/10 Hp,115V | BQ6LWY 360 555112Brass115V AC6 ft.48 ft.330 GPH300 GPH3/8"FNPT€235.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 555602 365 Replacement Kit