Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 553160102 HT-VCL-60-P Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/3 Hp, 208-230VAC

Item: CR9QGP Model: 553160102Cross Ref: 787VL8 / HT-VCL-60-P
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,138.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Removal Pump
Compatible Discharge Pipe Size3/8"
Compatible Intake Pipe Size1 1/16"
Cord Length14 ft.
Discharge Connection StyleBarbed
Frequency50/60 Hz
Housing MaterialPolypropylene
Hp1/3 hp
Intake Connection StyleOpen
Max. Flow Rate @ 10 Ft.9.3 GPM
Max. Flow Rate @ 15 Ft.8.8 GPM
Max. Flow Rate @ 20 Ft.8.4 GPM
Max. Flow Rate @ 25 Ft.8 GPM
Max. Flow Rate @ 30 Ft.7.5 GPM
Max. Flow Rate @ 40 Ft.6.3 GPM
Max. Flow Rate @ 5 Ft.9.6 GPM
Max. Flow Rate @ 50 Ft.4.4 GPM
Max. Ft.60 ft.
Max. Media Temp.212°F
Max. Operating Pressure26.9 psi
Overall Height11.7"
Overall Length12"
Overall Width6"
Plenum RatedYes
Pump TypeStandard, Plenum plated
SeriesHT-VCL-60-P Series
Shut Off Level1 2/5"
Tank Capacity1 gal.
Turn On Level3 2/5"
Voltage208-230V AC
Manufacturer Warranty Length2 yrs.
Maximum Flow Rate @ 10 Feet Head9.3 GPM
Maximum Flow Rate @ 20 Feet Of Head8.4 GPM
Maximum Flow Rate @ 30 Feet Of Head7.5 GPM
Maximum Flow Rate @ 5 Feet Of Head9.6 GPM
Maximum Operating Pressure26.9 psi
Pump Housing MaterialPolypropylene
StandardsCSA/UL

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)38.4
Ship length (cm)20.96
Ship width (cm)31.9
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 553160102 HT-VCL-60-P Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/3 Hp, 208-230VAC
€1,138.48 /unit