LITTLE GIANT PUMPS 520303 Sewage Ejector Pump, 1-1/2 Hp, 230V, 3 Ph | BP9NDM 18S-CIM

LITTLE GIANT PUMPS 520303 18S-CIM Sewage Ejector Pump, 1-1/2 Hp, 230V, 3 Ph

Item: BP9NDM Model: 520303Cross Ref: 18S-CIM
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Base MaterialCast Iron
Body MaterialCast Iron
Cord Length20 ft.
Duty CycleContinuous
Frequency60 Hz
Hp1 1/2 hp
Impeller MaterialBrass
Impeller TypeNon Clog
Max. Flow Rate @ 50 Hz9999 GPM
Max. Flow Rate @ 60 Hz160 GPM
Max. Media Temp.140°F
Max. Solid Dia.2"
Outlet Size3"
Phase3
Seal MaterialCarbon Ceramic, Nitrile
Series18S Series
Shaft MaterialStainless Steel
Shut Off Length64 ft.
Switch ActuationManual
Voltage230V AC

Shipping Info:

Ship weight (kg) 42.73
Ship height (cm)37.62
Ship length (cm)26.52
Ship width (cm)55.88

Product Variants

ProductModelVoltagePhaseHpBody MaterialSwitch ActuationImpeller MaterialMax. Solid Dia.Max. Flow Rate @ 50 HzPrice
LITTLE GIANT PUMPS 520300 Sewage Ejector Pump, 1-1/2 Hp, 208V, 1 Ph | BP9NDG 18S-CIM 520300208V AC11 1/2 hpCast IronManualBrass2"9999 GPM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 520303 18S-CIM Sewage Ejector Pump, 1-1/2 Hp, 230V, 3 Ph