LITTLE GIANT PUMPS 518203 Submersible Pump, 1/125 Hp, 115V | BP9NCU

LITTLE GIANT PUMPS 518203 PE-1H Submersible Pump, 1/125 Hp, 115V

Item: BP9NCU Model: 518203Cross Ref: PE-1H
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps0.6A
Body MaterialPolyester
Cord Length6 ft.
Duty CycleContinuous
Flow Rate @ 1 Ft.170 GPM
Flow Rate @ 3 Ft.140 GPM
Flow Rate @ 5 Ft.1000 GPM
Frequency60 Hz
Hp1/125 hp
Impeller MaterialThermoplastic
Inlet TypeScreened
Max. Media Temp.120°F
Max. Pressure3 psi
Motor TypeEncapsulated
Outlet Size1/4"
Screen MaterialPolypropylene
Seal MaterialNitrile
Shut Off Length7 ft.
Voltage115V AC
Wattage36 W

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)15.72
Ship length (cm)15.72
Ship width (cm)10.64

Product Variants

ProductModelHpImpeller MaterialVoltageBody MaterialPhaseMax. HeadSwitch ActuationMax. Solid Dia.Price
LITTLE GIANT PUMPS 506807 Submersible Pump, 1/3 Hp, 115V, Cord 10 Feet Length, Polypropylene | BP7VWY 6EC-CIA-SFS 5068071/3 hpNylon115V ACCast Iron1-Integral1/2"€192.70
LITTLE GIANT PUMPS 93700705 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 7 Gpm | BP8VAT 7LD05P4-2W115 937007053/4 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700550 Submersible Pump, Tri Seal, 3 Wire, 1.5 Hp, 5 Gpm | BP8VAW 5LD15P4-3W230 937005501 1/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700710 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 7 Gpm | BP8VAX 7LD07P4-2W230 937007101/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700720 Submersible Pump, Tri Seal, 2 Wire, 1 Hp, 7 Gpm | BP8VAY 7LD1P4-2W230 937007201 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700725 Submersible Pump, Tri Seal, 2 Wire, 1.5 Hp, 7 Gpm | BP8VAZ 7LD15P4-2W230 937007251 1/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700715 Submersible Pump, Tri Seal, 2 Wire, 0.75 Hp, 7 Gpm | BP8VBA 7LD07P4-2W230 937007153/4 hpCelcon230V ACThermoplastic-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 518203 PE-1H Submersible Pump, 1/125 Hp, 115V