LITTLE GIANT PUMPS 515204 IGP-SMPX2460 Grinder Pump Systems, 2 hp HP, Dual Tether, 1 Pumps, 130 ft Max. Head, Bare Wire

Item: CP6EWP Model: 515204Cross Ref: 793V57 / IGP-SMPX2460
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,652.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Pump
Agency CompliancecCSAus.png
Alarm ApplicationIndoor/Outdoor
Alarm IncludedYes
Amps13.9A
Basin Dia.24"
Basin Height60"
Basin MaterialFiberglass
Cord Length15 ft.
Duty CycleContinuous
Flow Rate @ 10 Ft. Of Head33 GPM
Flow Rate @ 20 Ft. Of Head32 GPM
Flow Rate @ 30 Ft. Of Head31 GPM
Flow Rate @ 5 Ft. Of Head33.2 GPM
Hp2 hp
Hz60 Hz
Impeller MaterialBrass
IncludesControl Panel With 3 Control Floats
Inlet4"
Max. Dia. Solids2"
Max. Head130 ft.
Max. Liquid Temp.140°F
Number Of Pumps1
Off Point8"
On Point21"
Pump Body MaterialCast Iron
Rpm3450 RPM
Shaft Seal MaterialCarbon, Ceramic
Switch ActuationDual Tether
Switch Electrical ConnectionBare Wire
Vent Size2"
Voltage Rating208/230V
Max. Diameter Solids2"
Phase - PumpsSingle

Shipping Info:

Ship weight (kg) 118.8
Ship height (cm)106.68
Ship length (cm)106.68
Ship width (cm)165.1

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 515204 IGP-SMPX2460 Grinder Pump Systems, 2 hp HP, Dual Tether, 1 Pumps, 130 ft Max. Head, Bare Wire
€7,652.41 /unit