Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT 513632 Float Switch, 110V AC, 20 ft., 13A, 14 Inch Above Base, Tether Float | CJ2FMM

LITTLE GIANT PUMPS 513632 PPSFWA Float Switch, 110V AC, 20 ft., 13A, 14 Inch Above Base, Tether Float

Item: CJ2FMM Model: 513632Cross Ref: 44ZJ19 / PPSFWA
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€268.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Switch
Amps13A
Cord Length20 ft.
Electrical ConnectionPiggyback
Float Dia.3"
For Use WithLiquid
Max. Liquid Temp.120°F
Off Point6" Above Base
On Point14" Above Base
Switch ActuationTether Float
Voltage115V AC

Shipping Info:

Ship weight (kg) 2.3625

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 513632 PPSFWA Float Switch, 110V AC, 20 ft., 13A, 14 Inch Above Base, Tether Float
€268.42 /unit